Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Ceiling Fan Lights
LED Copper, Wood Ceiling Fan with dc Motor, 3000K
By Netlighting
See all variants from
£739.99
Inc VAT (20%)
See all variants from
£739.99
Description
Description unavailable
Feature Attributes
Colour:
Copper
Maximum Wattage:
17 W
IP Rating:
IP20
Material:
Steel,Glass Diffuser
Product Type:
Ceiling Fan
Lamp Type:
Integrated LED
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome