Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Ceiling Fan Lights
LED Matt Black, Transparent Ceiling Fan with dc Motor Smart - Remote Included, 3000K
By Netlighting
See all variants from
£999.99
Inc VAT (20%)
See all variants from
£999.99
Description
Description unavailable
Feature Attributes
Colour Temperature:
3000K
Diameter:
128 cm
Colour:
Matt Black
Lumens:
600lm
Bulb Included:
No
Material:
Glass Diffuser,Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome