Milos Dark Ceiling Fan | Description: MILOS is a black large ceiling fan for spaces from 17'6 to 28m2. Simple and timeless design, this ceiling fan with DC motor is activated by remote control included. It is setted up with 3 dimmable speeds 6-12-19-25-38 rpm which correspond to the following consumptions of 50-73-96-118-143-188W. MILOS has winter/summer function and is suitable for inclining roof. Move the air easily for a wonderful cooling effect with the Milos Dark Ceiling Fan. This contemporary ceiling fan has three blades and a quiet DC motor activated by a remote control. Choose the perfect setting thanks to three speeds and use this fan year round thanks to the winter/summer reverse functions. | Features: Material: Plywood Blades, Material: Plywood Blades, Steel, IP Rating: IP20, Height (cm) : 27, Diameter (cm) : 132, Length (cm) : 132, Weight (kg) : 3.48, Bulb Included: No