Mini Medium Ceiling Fan Wood, Matt Black - Optional LED Light Sold Separately


£629.99 Inc VAT (20%)

See 2 Product Variants
£629.99

Description


Description unavailable

Feature Attributes

Remote Control:
Included
Bulb Included:
No
Diameter:
128.0 cm
IP Rating:
IP20
Finish:
Wood, Matt Black
Material:
Glass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome