Rudder White Ash dc Ceiling Fans 6 Speed


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Finish:
Matt White
Product Type:
Ceiling Fan
IP Rating:
IP20
Colour:
White
Speeds:
6
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome