Sfera Medium Black DC Ceiling Fan 6 Speed

Order Code: ZT4905320S

£339.99 Inc VAT (20%)


Description

Sfera Medium Black DC Ceiling Fan 6 Speed | Description: SFERA is a black ceiling fan with black blades ideal for the ventilation of areas ranging from 13 m to 17'6m. Activated by remote control with programmer (included) This ceiling fan with DC motor has 6 adjustable speeds. SFERA comes with a reverse function summer-winter so you can also use it in winter improving the efficiency of your heating system. Suitable for incling room. | Features: Finish: Matt Black Material: Steel IP Rating: IP20 Height: 24.8cm Diameter: 125cm Weight: 3.2kg Wattage (max) : Fan: Low 6-9.2-12.9-17.7-25.3-34 High

See full description
Specifications for Sfera Medium Black DC Ceiling Fan 6 Speed
  • Material
    Steel
  • Diameter
    125cm
  • Colour
    Black
  • Weight
    3.2kg
  • Height
    24.8cm
  • Control
    Remote with programmer
  • Finish
    Matt Black
  • Product Type
    Ceiling Fan
  • Speeds
    6
  • Suitable for
    Inclined room
  • Function
    Summer-Winter
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome