Small LED Ceiling Fans with 6 Speed dc Smart Motor


£569.99 Inc VAT (20%)

See 2 Product Variants
£569.99

Description


Description unavailable

Feature Attributes

Height:
27 cm
IP Rating:
IP20
Lumens:
944lm
Material:
Glass,Steel
Speeds:
6
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome