Tube Fan Matt Black Ceiling Fan with Dc Motor Smart

Order Code: ZT3319056S

£899.99 Inc VAT (20%)


Description

Tube Fan Matt Black Ceiling Fan With DC Motor Smart | Description: TUBE FAN is the cylindrical version of JUST FAN. This matt black ceiling fan with matt black blades is ideal for the ventilation of areas ranging from 13m2 to 17, 6m2. Activated by remote control. This ceiling fan with a low-consumption DC motor has 6 adjustable speeds with a 3-6-9-13-22-32W consumption and 51-77-103-129-155-185 revolutions per minute depending on speed. This fan comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 145, 7 m3 min/5145 CFM. Accessory LED light kit ref. 33391 not included. Control your fan with WiZ. It works with WIFI 2.4 GHz and it does the same features as a remote control. It is compatible with Alexa, Google assistant & Siri. Smart receiver included. Sit back and enjoy the Tube 3-Blade Matt Black Ceiling Fan that you control with the included remote. It has a DC motor with 6 adjustable speeds so you are sure to find your comfort level. A reverse winter/summer function makes this ceiling fan perfect for year-round use. | Features: Finish: Matt Black, IP Rating: IP20, Height: 45cm, Length: 128cm, Depth: 128cm, Diameter: 128cm, Wattage (max) : Fan: Low 4, 6, 9, 13, 22, 32 High, Light:

See full description
Specifications for Tube Fan Matt Black Ceiling Fan with Dc Motor Smart
  • IP Rating
    IP20
  • Compatible With
    Alexa
    Google Assistant
    Siri
  • Height
    45cm
  • Product Type
    Ceiling Fan
  • Finish
    Matt Black
  • Wattage
    4, 6, 9, 13, 22, 32
  • Length
    128cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome