Winche Large Ceiling Fans


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description


Description unavailable

Feature Attributes

Weight:
7.7 kg
Product Type:
Ceiling Fan
RPM:
50-71-93-115-138-162
Wattage:
3-5-8-12-21-35
Bulb Included:
No
Diameter:
130.0 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome