Armand Light Chandelier, Aged Brass, Glass Shade


Select
£409.99 Inc VAT (20%)


See all variants from £409.99

Description


Description unavailable

Feature Attributes

Lamp Type:
E14
Maximum Wattage:
40 W
Colour:
Aged Brass
Material:
Steel, Clear Glass
Product Type:
Chandelier
Bulb Included:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome