1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Ceiling Switches
Cindy Light Flush Multi Arm Ceiling Chrome, Clear Glass, G4 Bulb

Cindy Light Flush Multi Arm Ceiling Chrome, Clear Glass, G4 Bulb


Select
See all variants from
£239.99

Inc VAT (20%)

Up to 3% off

See all variants from £239.99

Description unavailable

Feature Attributes

Bulb Included:

Yes

Lamp Type:

G4

IP Rating:

IP20

Colour:

Chrome