Donato Chandeliers With Fabric Shades, Black, 8x E14 | Features: Finish: Black | Material: Steel Height (cm) : 72 | Width (cm) : 57 | Lamp Type: E14 | Number of Lights: 8 | IP Rating: | Wattage (max) : 40W