Dunkirk Light Chandelier Brass, Crystal


Select
£3,299.99 Inc VAT (20%)


See all variants from £3,299.99


Description unavailable

Feature Attributes

Finish:
Brass
Product Type:
Chandelier
Lamp Type:
E14
Bulb Included:
No
Material:
Steel
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome