Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Hydra LED Ceiling Fans 132cm
By Netlighting
See all variants from
£499.99
Inc VAT (20%)
See all variants from
£499.99
Description
Description unavailable
Feature Attributes
IP Rating:
IP20
Maximum Wattage:
20 W
Lumens:
1100
Product Type:
Ceiling Fan
Bulb Included:
Yes
Colour Temperature:
3000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome