Livorno Single Bright Nickel Plate Pendant Ceiling Lamps


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description


Description unavailable

Feature Attributes

Product Type:
Pendant Ceiling Lamp
Lamp Type:
E27
Bulb Included:
No
IP Rating:
IP20
Maximum Wattage:
10W LED
Number of Lamps:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome