Livorno Single Pendant Ceiling Lamp, Antique Brass Plate, Glass

Livorno Single Pendant Ceiling Lamp, Antique Brass Plate, Glass


Select
£169.99 Inc VAT (20%)


See all variants from £169.99


Description unavailable

Feature Attributes

Number of Lamps:
1
Material:
Metal,Glass
Product Type:
Pendant Ceiling Lamp
IP Rating:
IP20
Finish:
Antique Brass
Lamp Type:
E27
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome