Nonna Dome Pendant Ceiling Light Antique Brass

Order Code: ZT3310690S

£259.99 Inc VAT (20%)


Description

Nonna Dome Pendant Ceiling Light Antique Brass | Features: Finish: Antique Brass | IP Rating: IP20 | Height: 22cm | Min Height: 32cm | Max Height: 172cm | Diameter: 20cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1kg | Wattage (max) : 60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome