Samson Light Bathroom Ceiling Spot Bar Satin Silver Ip44, Gu10


£119.99 Inc VAT (20%)

See all variants from £119.99


Description unavailable

Feature Attributes

Finish:
Satin Silver
IP Rating:
IP44
Lamp Type:
GU10 LED
Material:
Metal
Colour Temperature:
3000
Width:
13 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome