Sparkled Light Cylindrical Pendant Ceiling Steel Brushed, Linen Fabric


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

Sparkled Light Cylindrical Pendant Ceiling Light Steel Brushed, Linen Fabric | Features: Finish: Steel | Material: Metal | IP Rating: IP20 | Min Height: 50cm | Max Height: 200cm | Diameter: 50cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 1.13kg | Wattage (max) : 40W

Feature Attributes

Min Height:
50 cm
Weight:
1.13 kg
Lamp Type:
E27
Number of Lamps:
1
Max Height:
200 cm
Product Type:
Pendant Ceiling Light
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome