Aegean Light Chandelier Aged Brass Finish, E14


£299.99 Inc VAT (20%)

See 3 Product Variants
£299.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Bulb Included:
No
Lamp Type:
E14
Class:
1 (Earthed)
Dimmable:
Yes
Product Type:
Chandelier
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome