Aegean Light Chandelier Polished Nickel Finish, E14


£269.99 Inc VAT (20%)

See all variants from £269.99

Description


Description unavailable

Feature Attributes

Finish:
Polished Nickel
Product Type:
Chandelier
Lamp Type:
E14
Bulb Included:
No
IP Rating:
IP20
Height:
42 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome