Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Chandeliers
Ascona Light Chandelier Finish, E14
By Netlighting
2 Variants From
£419.99
Inc VAT (20%)
See 2 Product Variants
£419.99
Description
Description unavailable
Feature Attributes
Product Type:
Chandelier
Number of Lights:
8
Maximum Wattage:
60 W
Height:
97 cm
Bulb Included:
No
Diameter:
75 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome