Bolla Light Multi Arm Chandelier Brushed Nickel Finish, E27


£249.99 Inc VAT (20%)

See 3 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Bulb Included:
No
Finish:
Brushed Nickel
Class:
1 (Earthed)
IP Rating:
IP20
Product Type:
Chandelier
Dimmable:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome