Cambridge Light Candle Chandelier, Burnished Brass


£4,399.99 Inc VAT (20%)

See 2 Product Variants
£4,399.99

Description


Description unavailable

Feature Attributes

Material:
Solid Brass
Maximum Wattage:
40 W
Finish:
Burnished Brass
Product Type:
Candle Chandelier
Lamp Type:
E14
Bulb Included:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome