Chandon Light Multi Arm Chandelier Sterling Finish, E14


£209.99 Inc VAT (20%)

See 2 Product Variants
£209.99

Description


Description unavailable

Feature Attributes

Lamp Type:
E14
Product Type:
Chandelier
IP Rating:
IP20
Bulb Included:
No
Dimmable:
Yes
Class:
1 (Earthed)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome