Congress Multi Arm Chandelier Chrome Finish, E27


£259.99 Inc VAT (20%)
Up to 3.5% off

See 2 Product Variants
£259.99

Description


Description unavailable

Feature Attributes

Product Type:
Chandelier
Bulb Included:
No
Dimmable:
Yes
IP Rating:
IP20
Finish:
Chrome
Number of Lights:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome