Crown Light Chandelier Iron Finish, E14


£179.99 Inc VAT (20%)

See all variants from £179.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Lamp Type:
E14
Finish:
Iron
Product Type:
Chandelier
Material:
Steel
Bulb Included:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome