Donato Chandeliers with Fabric Shades, White, 5X E14


£179.99 Inc VAT (20%)
Up to 3% off

See all variants from £179.99

Description

Donato Chandeliers With Fabric Shades, White, 5x E14 | Features: Finish: White | Material: Steel Height (cm) : 72 | Width (cm) : 57 | Lamp Type: E14 | Number of Lights: 5 | IP Rating: | Wattage (max) : 40W

Feature Attributes

Material:
Steel
Finish:
White
Number of Lights:
5
Product Type:
Chandelier
Maximum Wattage:
40 W
Lamp Type:
E14
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome