Feiss Angelo Weathered Oak Chandelier


£599.99 Inc VAT (20%)

See 2 Product Variants
£599.99

Description


Description unavailable

Feature Attributes

Lamp Type:
E27
Material:
Steel
Maximum Wattage:
60 W
IP Rating:
IP20
Finish:
Distressed Weathered Oak
Product Type:
Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome