Feiss Annie Multi Arm Chandelier Plaster White


£249.99 Inc VAT (20%)

See all variants from £249.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Product Type:
Chandelier
Bulb Included:
No
Maximum Wattage:
40 W
Lamp Type:
E14
Finish:
Plaster White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome