Feiss Harper Polished Nickel Chandeliers


£839.99 Inc VAT (20%)

See 2 Product Variants
£839.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
60 W
Material:
Steel
Finish:
Polished Nickel
Dimmable:
Yes
Lamp Type:
E14
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome