Feiss Loras Chandelier with Chrome Finish


£299.99 Inc VAT (20%)

See all variants from £299.99

Description


Description unavailable

Feature Attributes

Product Type:
Chandelier
Lamp Type:
E27
Material:
Steel
Maximum Wattage:
60 W
Finish:
Chrome
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome