Feiss Nori Multi Arm Chandelier Dark Weathered Zinc with Driftwood Grey


£239.99 Inc VAT (20%)

See all variants from £239.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
40 W
Bulb Included:
No
Material:
Steel, Wood
Lamp Type:
E14
Product Type:
Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome