Hinkley Fredrick Ramond Mondo Chandeliers with Chrome Finish


Select
£629.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £629.99


Description unavailable

Feature Attributes

Maximum Wattage:
3.5W LED
Lamp Type:
G9
Finish:
Polished Chrome
Colour Temperature:
3000K
Dimmable:
Not Dimmable
Product Type:
Chandelier
More attributes