Kichler Karlee Chandeliers Classic Pewter


£309.99 Inc VAT (20%)

See all variants from £309.99


Description unavailable

Feature Attributes

Material:
Crystal
IP Rating:
IP20
Lamp Type:
E14
Maximum Wattage:
60 W
Product Type:
Chandelier
Dimmable:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome