Kichler Marilyn Chandeliers with Polished Nickel


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Finish:
Polished Nickel
Maximum Wattage:
60 W
Lamp Type:
E27
Material:
Steel
Product Type:
Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome