Light Pendant Chrome


£239.99 Inc VAT (20%)

See all variants from £239.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Dimmable:
Yes with Dimmable Bulbs
Finish:
Chrome
Material:
Steel
Lamp Type:
E14
Max Height:
150 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome