Louis Philipe Light Chandelier Chrome Finish, E14


£349.99 Inc VAT (20%)

See all variants from £349.99

Description


Description unavailable

Feature Attributes

Bulb Included:
No
Lamp Type:
E14
IP Rating:
IP20
Product Type:
Chandelier
Class:
1 (Earthed)
Dimmable:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome