Marie Therese 8 Light Crystal Chandelier Polished Brass Finish, E14 | Description: This crystal chandelier is a Marie Therese style fitting complete with glass octagon droplets and chains. A beautiful fixture that will enhance your setting with a touch of elegance. | Features: Finish: Polished Brass, Material: Glass Crystal, IP Rating: IP20, Height (cm) : 41, Diameter (cm) : 61, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 4.7, Class: 1 (Earthed) , Bulb Included: No