Marie Therese Light Crystal Chandelier Chrome Finish, E14


£169.99 Inc VAT (20%)

See 5 Product Variants
£169.99

Description


Description unavailable

Feature Attributes

Finish:
Chrome
Class:
1 (Earthed)
Dimmable:
Yes
IP Rating:
IP20
Bulb Included:
No
Lamp Type:
E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome