Polina Light Multi Arm Ceiling Pendant Chandelier Polished Nickel, E14


£519.99 Inc VAT (20%)

See all variants from £519.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Bulb Included:
No
Dimmable:
Yes
Finish:
Polished Nickel Plate
Bulb:
Incandescent
Lamp Type:
E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome