Regency Light Chandelier Antique Silver, E14


£279.99 Inc VAT (20%)

See all variants from £279.99

Description


Description unavailable

Feature Attributes

Lamp Type:
E14
Finish:
Antique Silver
IP Rating:
IP20
Product Type:
Chandelier
Dimmable:
Yes
Maximum Wattage:
40 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome