Rubin Light Multi Arm Chandelier Polished Nickel Finish, G9


£219.99 Inc VAT (20%)

See 3 Product Variants
£219.99

Description


Description unavailable

Feature Attributes

Lumens:
320
IP Rating:
IP20
Finish:
Polished Nickel
Lamp Type:
G9
Material:
Glass
Product Type:
Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome