Search Light Eu - Empire 13 Light Chandelier Chrome Finish, E14

Order Code: ZT3315491S

£1,399.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Empire 13 Light Chandelier Chrome Finish, E14 | Description: This fitting will cause a sensation in any setting. The fitting is ideal for a ballroom or large dining room. The oblong crystal glass decorations create a gleam, and allow the light to reflect and shine in a most elegant way. The fitting is sure to provide an exceptional centrepiece to the room. This chandelier weighs thirteen KG. The thirteen light ceiling light is also available in a five light version for a smaller room | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 179, Diameter (cm) : 60, No. of Lights: 13, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 13, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Search Light Eu - Empire 13 Light Chandelier Chrome Finish, E14
  • Class
    1 (Earthed)
  • Number of Lights
    13
  • Weight
    13kg
  • Finish
    Chrome
  • Bulb Included
    No
  • Maximum Wattage
    40
  • Product Type
    Chandelier
  • Lamp Type
    E14
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome