Sonoma Valley Light Multi Arm Chandelier Aged Tortoise Shell Finish, E27


£329.99 Inc VAT (20%)

See all variants from £329.99

Description


Description unavailable

Feature Attributes

Finish:
Aged Tortoise Shell
Lamp Type:
E27
Dimmable:
Yes
IP Rating:
IP20
Product Type:
Chandelier
Class:
1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome