Stanford Light Chandelier Antique Brass Finish, E14


£699.99 Inc VAT (20%)

See 3 Product Variants
£699.99

Description


Description unavailable

Feature Attributes

Bulb:
Incandescent
Finish:
Antique Brass
IP Rating:
IP20
Product Type:
Chandelier
Dimmable:
Yes
Lamp Type:
E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome