Stanford Light Chandelier Polished Nickel Plate Finish, E14


£599.99 Inc VAT (20%)

See 2 Product Variants
£599.99

Description


Description unavailable

Feature Attributes

Dimmable:
Yes
Bulb Included:
No
Lamp Type:
E14
Finish:
Polished Nickel Plate
IP Rating:
IP20
Product Type:
Chandelier
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome