Stanford Light Multi Arm Chandelier Antique Brass Finish, E14


£929.99 Inc VAT (20%)

See 3 Product Variants
£929.99

Description


Description unavailable

Feature Attributes

Dimmable:
Yes
Product Type:
Chandelier
IP Rating:
IP20
Lamp Type:
E14
Bulb:
Incandescent
Maximum Wattage:
40 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome