Versailles Light Chandelier Finish, E14


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99

Description


Description unavailable

Feature Attributes

Class:
1 (Earthed)
Dimmable:
Yes
Bulb Included:
No
Product Type:
Chandelier
IP Rating:
IP20
Lamp Type:
E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome