Versailles Light Crystal Chandelier Finish, E14


£299.99 Inc VAT (20%)

See all variants from £299.99

Description


Description unavailable

Feature Attributes

Lamp Type:
E14
IP Rating:
IP20
Class:
1 (Earthed)
Maximum Wattage:
40 W
Dimmable:
Yes
Material:
Crystal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome